Zoro Homepage

Mailbox, Bronze, Powder Coated, 16 Doors, Recessed, USPS

  • Mfr # 3711D-15ZFU

  • Zoro # G8893394


product price: $1,889.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
16
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3711D-15ZFU
Zoro #
G8893394
UPC #
820996412379
Country of Origin
United States

Dimensions

Height
41 in
Width
31 1/8 in
Depth
17 in
Overall Height
41 3/8 in
Overall Depth
16 1/2 in
Overall Width
31 1/8 in
Slot Height
3/4 in
Slot Width
11 3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
16
Finish
Powder Coated
For Use With
3811D-BRZ, Mfr. No. 3911D-BRZ
Loading
Front
Standards
ADA, USPS
Door Material
Aluminum
Net Weight
135 lb
Orientation
Horizontal
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Slot Capacity
10-3/4 in W x 3/4 in H
Box Material
Aluminum
Material
Aluminum
Product Type
Mailbox
Number of Keys
48
USPS Master Lock Compliance
USPS Master Lock Compliant
Mounting Style
Recessed
Loading Location
Front
USPS Mailbox Code
4C
ADA Compliance
Not ADA Compliant
Surface Mounting Orientation
Horizontal
Lockability
Lockable

Description

Horizontal Mailbox, USPS, Number of Doors 16, Color Bronze, Height 41 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3911D-BRZ, 3811D-BRZ, Net Weight 135 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.