Zoro Homepage

Mailbox, Bronze, Powder Coated, 2 Doors, Recessed, 4C, USPS

  • Mfr # 3711S-2PZFU

  • Zoro # G3893018


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Type
4C, USPS
Color
Bronze
Number of Doors
2
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3711S-2PZFU
Zoro #
G3893018
UPC #
820996412256
Country of Origin
United States

Dimensions

Height
41 in
Depth
17 in
Width
16 3/8 in
Overall Width
17 in
Overall Height
41 3/8 in
Overall Depth
16 1/2 in
Slot Height
3/4 in
Slot Width
11 3/4 in
Cabinet Width
13 1/4 in
Cabinet Height
20 3/4 in
Cabinet Depth
17 in

Details

Item
Mailbox
Mounting
Recessed
Type
4C, USPS
Color
Bronze
Number of Doors
2
Finish
Powder Coated
For Use With
Mfr. No. 3911S-BRZ 3811S-BRZ
Loading
Front
Orientation
Horizontal
Cabinet Capacity
2 Parcel Lockers 13-1/4 in W x 20-3/4 in H x 17 in D
Net Weight
65 lb
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Standards
ADA, USPS
Box Material
Aluminum
Slot Capacity
10-3/4 in W x 3/4 in H
Door Material
Aluminum
Material
Aluminum
Product Type
Mailbox
Loading Location
Front
Number of Keys
60
USPS Master Lock Compliance
USPS Master Lock Compliant
USPS Mailbox Code
4C
ADA Compliance
Not ADA Compliant
Surface Mounting Orientation
Horizontal
Mounting Style
Recessed
Lockability
Lockable

Description

Mailbox,4C,Bronze,41in H,65 lb,Alum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.