Zoro Homepage

Mailbox, Bronze, Powder Coated, 20 Doors, Recessed, 4B+, USPS

  • Mfr # 3621ZFU

  • Zoro # G3893261


product price: $1,899.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Type
4B+, USPS
Color
Bronze
Number of Doors
20
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3621ZFU
Zoro #
G3893261
UPC #
820996417459
Country of Origin
United States

Dimensions

Height
40 3/4 in
Depth
16 1/2 in
Width
22 3/4 in
Overall Height
40 3/4 in
Overall Depth
16 1/2 in
Overall Width
22 3/4 in
Cabinet Width
6 1/2 in
Cabinet Depth
16 1/2 in
Cabinet Height
5 1/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
4B+, USPS
Color
Bronze
Number of Doors
20
Finish
Powder Coated
Loading
Front
Standards
USPS
Cabinet Capacity
6-12 in W x 5-1/4 in H x 16-1/2 in D
Box Material
Aluminum
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Orientation
Horizontal
Net Weight
70 lb
Door Material
Aluminum
Material
Aluminum
Product Type
Mailbox
Loading Location
Front
Surface Mounting Orientation
Horizontal
Number of Keys
2
USPS Master Lock Compliance
USPS Master Lock Compliant
ADA Compliance
Not ADA Compliant
Mounting Style
Recessed
USPS Mailbox Code
4B+
Lockability
Lockable

Description

Mailbox,4B+,20 Doors,Bronze,40-3/4in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.