Zoro Homepage

Mailbox, Bronze, Powder Coated, 20 Doors, Recessed, 4C, USPS

  • Mfr # 3711D-20ZFU

  • Zoro # G3893045


product price: $2,099.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
4C, USPS
Color
Bronze
Number of Doors
20
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3711D-20ZFU
Zoro #
G3893045
UPC #
820996412331
Country of Origin
United States

Dimensions

Height
41 in
Depth
17 in
Width
31 1/8 in
Overall Depth
16 1/2 in
Overall Width
31 1/8 in
Overall Height
41 3/8 in
Slot Width
11 3/4 in
Cabinet Width
13 1/4 in
Cabinet Depth
17 in
Cabinet Height
3 1/4 in
Slot Height
3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
4C, USPS
Color
Bronze
Number of Doors
20
Finish
Powder Coated
For Use With
Mfr. No. 3911D-BRZ 3811D-BRZ
Loading
Front
Orientation
Horizontal
Net Weight
145 lb
Slot Capacity
10-3/4 in W x 3/4 in H
Standards
ADA, USPS
Door Material
Aluminum
Box Material
Aluminum
Cabinet Capacity
13-1/4 in W x 3-1/4 in H x 17 in D
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Material
Aluminum
Product Type
Mailbox
USPS Mailbox Code
4C
USPS Master Lock Compliance
USPS Master Lock Compliant
ADA Compliance
Not ADA Compliant
Surface Mounting Orientation
Horizontal
Number of Keys
3
Loading Location
Front
Mounting Style
Recessed
Lockability
Lockable

Description

Mailbox,4C,20 Doors,Bronze,41in H,145 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.