Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Bronze, Powder Coated, 20 Doors, Recessed, 4C, USPS

  • Mfr # 3716D-20ZFU

  • Zoro # G3892869


product price: $2,629.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Recessed
Type
4C, USPS
Color
Bronze
Number of Doors
20
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3716D-20ZFU
Zoro #
G3892869
UPC #
820996415257
Country of Origin
United States

Dimensions

Height
56 3/4 in
Depth
17 in
Width
31 1/8 in
Overall Height
57 1/8 in
Overall Depth
16 1/2 in
Overall Width
31 1/8 in
Slot Height
3/4 in
Cabinet Depth
17 in
Cabinet Width
13 1/4 in
Slot Width
11 3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
4C, USPS
Color
Bronze
Number of Doors
20
Finish
Powder Coated
For Use With
Mfr. No. 3916D-BRZ 3816D-BRZ
Loading
Front
Cabinet Capacity
13-1/4 in W x 3-1/4 in H x 17 in D, 2 Parcel Lockers 13-1/4 in W x 15-1/2 in H x 17 in D
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Standards
ADA, USPS
Door Material
Aluminum
Slot Capacity
10-3/4 in W x 3/4 in H
Orientation
Horizontal
Net Weight
170 lb
Box Material
Aluminum
Material
Aluminum
Product Type
Mailbox
Loading Location
Front
Number of Keys
3
USPS Master Lock Compliance
USPS Master Lock Compliant
ADA Compliance
Not ADA Compliant
Mounting Style
Recessed
Surface Mounting Orientation
Horizontal
USPS Mailbox Code
4C
Lockability
Lockable

Description

Mailbox,4C,Bronze,56-3/4in H,170 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.