Zoro Homepage

Mailbox, Bronze, Powder Coated, 20 Doors, Recessed, USPS

  • Mfr # 3620ZFU

  • Zoro # G8887943


product price: $1,949.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
USPS
Number of Doors
20
Finish
Powder Coated
Height
29 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3620ZFU
Zoro #
G8887943
UPC #
820996417541
Country of Origin
United States

Dimensions

Height
29 3/4 in
Depth
16 1/2 in
Width
29 1/4 in
Overall Height
29 3/4 in
Overall Width
29 1/4 in
Overall Depth
16 1/2 in

Details

Item
Mailbox
Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
20
Finish
Powder Coated
Loading
Front
Door Material
Aluminum
Box Material
Aluminum
Net Weight
65 lb
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Standards
USPS
Orientation
Horizontal
Material
Aluminum
Product Type
Mailbox
USPS Master Lock Compliance
USPS Master Lock Compliant
Surface Mounting Orientation
Horizontal
ADA Compliance
Not ADA Compliant
Mounting Style
Recessed
Loading Location
Front
USPS Mailbox Code
4B+
Number of Keys
2
Lockability
Lockable

Description

Horizontal Mailbox, USPS, Number of Doors 20, Color Bronze, Height 29-3/4 In., Depth 16-1/2 In., Width 29-1/4 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Net Weight 65 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.