Zoro Homepage

Mailbox, Bronze, Powder Coated, 27 Doors, Recessed, 4B+, USPS

  • Mfr # 3628ZFU

  • Zoro # G3893200


product price: $2,279.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
4B+, USPS
Color
Bronze
Number of Doors
27
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3628ZFU
Zoro #
G3893200
UPC #
820996417466
Country of Origin
United States

Dimensions

Height
40 3/4 in
Width
29 1/4 in
Depth
16 1/2 in
Overall Height
40 3/4 in
Overall Depth
16 1/2 in
Overall Width
29 1/4 in
Cabinet Height
5 1/4 in
Cabinet Width
6 1/2 in
Cabinet Depth
16 1/2 in

Details

Item
Mailbox
Mounting
Recessed
Type
4B+, USPS
Color
Bronze
Number of Doors
27
Finish
Powder Coated
Loading
Front
Door Material
Aluminum
Standards
USPS
Cabinet Capacity
6-12 in W x 5-1/4 in H x 16-1/2 in D
Net Weight
85 lb
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Box Material
Aluminum
Orientation
Horizontal
Material
Aluminum
Product Type
Mailbox
Loading Location
Front
USPS Master Lock Compliance
USPS Master Lock Compliant
Mounting Style
Recessed
Number of Keys
2
ADA Compliance
Not ADA Compliant
Surface Mounting Orientation
Horizontal
USPS Mailbox Code
4B+
Lockability
Lockable

Description

Mailbox,4B+,27 Doors,Bronze,40-3/4in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.