Zoro Homepage

Mailbox, Bronze, Powder Coated, 3 Doors, Recessed, 4C

  • Mfr # 3716S-3PZFU

  • Zoro # G6206877


product price: $909.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
4C
Number of Doors
3
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3716S-3PZFU
Zoro #
G6206877
UPC #
820996581501
Country of Origin
United States

Dimensions

Height
56 3/4 in
Depth
17 in
Width
16 3/8 in
Overall Width
17 in
Overall Height
57 1/8 in
Overall Depth
16 1/2 in
Slot Height
3/4 in
Cabinet Height
56 3/4 in
Cabinet Width
16 3/8 in
Slot Width
11 3/4 in
Cabinet Depth
17 in

Details

Item
Mailbox
Mounting
Recessed
Type
4C
Color
Bronze
Number of Doors
3
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
Loading
Front
Box Material
Aluminum
Cabinet Capacity
16-3/8 in W x 56-3/4 in H x 17 in D
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Net Weight
80 lb
Door Material
Aluminum
Standards
ADA, USPS
Orientation
Horizontal
Material
Aluminum
Product Type
Mailbox
Surface Mounting Orientation
Horizontal
Loading Location
Front
USPS Mailbox Code
4C
USPS Master Lock Compliance
USPS Master Lock Compliant
Number of Keys
9
Mounting Style
Recessed
ADA Compliance
Not ADA Compliant
Lockability
Lockable

Description

Mailbox, 4C, Number of Doors 3, Color Bronze, Height 56-3/4 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Cabinet Capacity 16-3/8 In. W x 56-3/4 In. H x 17 In. D, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Net Weight 80 lb., Standards USPS, Includes (3) Parcel Lockers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.