Zoro Homepage

Mailbox, Bronze, Powder Coated, 34 Doors, Recessed, 4B+, USPS

  • Mfr # 3635ZFU

  • Zoro # G3893149


product price: $3,119.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
4B+, USPS
Color
Bronze
Number of Doors
34
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3635ZFU
Zoro #
G3893149
UPC #
820996417473
Country of Origin
United States

Dimensions

Height
40 3/4 in
Width
35 3/4 in
Depth
16 1/2 in
Overall Width
35 3/4 in
Overall Height
40 3/4 in
Overall Depth
16 1/2 in
Cabinet Width
6 1/2 in
Cabinet Height
5 1/4 in
Cabinet Depth
16 1/2 in

Details

Item
Mailbox
Mounting
Recessed
Type
4B+, USPS
Color
Bronze
Number of Doors
34
Finish
Powder Coated
Loading
Front
Door Material
Aluminum
Standards
USPS
Net Weight
100 lb
Box Material
Aluminum
Cabinet Capacity
6-12 in W x 5-1/4 in H x 16-1/2 in D
Orientation
Horizontal
Includes
(2) Keys, (5) Pin Cylinder Cam Lock
Material
Aluminum
Product Type
Mailbox
Mounting Style
Recessed
USPS Mailbox Code
4B+
USPS Master Lock Compliance
USPS Master Lock Compliant
Surface Mounting Orientation
Horizontal
Number of Keys
2
Loading Location
Front
ADA Compliance
Not ADA Compliant
Lockability
Lockable

Description

Mailbox,4B+,34 Doors,Bronze,40-3/4in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.