Zoro Homepage

Mailbox, Bronze, Powder Coated, 4 Doors, Recessed, MB2

  • Mfr # 3710S-04ZFU

  • Zoro # G8878572


product price: $839.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Mounting
Recessed
Type
MB2
Color
Bronze
Number of Doors
4
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3710S-04ZFU
Zoro #
G8878572
UPC #
820996468437
Country of Origin
United States

Dimensions

Height
37 1/2 in
Depth
17 in
Width
16 3/8 in
Overall Width
17 in
Overall Depth
16 1/2 in
Overall Height
37 7/8 in
Slot Width
11 3/4 in
Slot Height
3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
MB2
Color
Bronze
Number of Doors
4
Finish
Powder Coated
For Use With
3810S-BRZ, Mfr. No. 3910S-BRZ
Loading
Front
Slot Capacity
10-3/4 in W x 3/4 in H
Box Material
Aluminum
Standards
ADA, USPS
Door Material
Aluminum
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Net Weight
70 lb
Orientation
Horizontal
Material
Aluminum
Product Type
Mailbox
USPS Master Lock Compliance
USPS Master Lock Compliant
Surface Mounting Orientation
Horizontal
Mounting Style
Recessed
USPS Mailbox Code
4C
Number of Keys
15
ADA Compliance
ADA Compliant
Loading Location
Front
Lockability
Lockable

Description

Horizontal Mailbox, MB2, Number of Doors 4, Color Bronze, Height 37-1/2 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3910S-BRZ, 3810S-BRZ, Net Weight 70 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.