Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Bronze, Powder Coated, 9 Doors, Recessed, 4C, USPS

  • Mfr # 3716S-09ZFU

  • Zoro # G3892835


product price: $1,309.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Recessed
Type
4C, USPS
Color
Bronze
Number of Doors
9
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3716S-09ZFU
Zoro #
G3892835
UPC #
820996415196
Country of Origin
United States

Dimensions

Height
56 3/4 in
Width
16 3/8 in
Depth
17 in
Overall Depth
16 1/2 in
Overall Height
57 1/8 in
Overall Width
17 in
Slot Width
11 3/4 in
Slot Height
3/4 in
Cabinet Width
13 1/4 in
Cabinet Depth
17 in

Details

Item
Mailbox
Mounting
Recessed
Type
4C, USPS
Color
Bronze
Number of Doors
9
Finish
Powder Coated
For Use With
Mfr. No. 3916S-BRZ 3816S-BRZ
Loading
Front
Net Weight
85 lb
Box Material
Aluminum
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Orientation
Horizontal
Door Material
Aluminum
Slot Capacity
10-3/4 in W x 3/4 in H
Cabinet Capacity
1 Parcel Locker 13-1/4 in W x 15-1/2 in H x 17 in D, 13-1/4 in W x 3-1/4 in H x 17 in D
Standards
ADA, USPS
Material
Aluminum
Product Type
Mailbox
Number of Keys
30
Mounting Style
Recessed
ADA Compliance
Not ADA Compliant
Surface Mounting Orientation
Horizontal
USPS Mailbox Code
4C
Loading Location
Front
USPS Master Lock Compliance
USPS Master Lock Compliant
Lockability
Lockable

Description

Mailbox,4C,Bronze,56-3/4in H,85 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.