Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox, Bronze, Powder Coated, 9 Doors, Recessed, USPS

  • Mfr # 3711S-09ZFU

  • Zoro # G8882797


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
9
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3711S-09ZFU
Zoro #
G8882797
UPC #
820996452627
Country of Origin
United States

Dimensions

Height
41 in
Width
16 3/8 in
Depth
17 in
Overall Depth
16 1/2 in
Overall Width
17 in
Overall Height
41 3/8 in
Slot Width
11 3/4 in
Slot Height
3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
9
Finish
Powder Coated
For Use With
3811S-BRZ, Mfr. No. 3911S-BRZ
Loading
Front
Orientation
Horizontal
Net Weight
75 lb
Door Material
Aluminum
Box Material
Aluminum
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Standards
ADA, USPS
Slot Capacity
10-3/4 in W x 3/4 in H
Material
Aluminum
Product Type
Mailbox
Mounting Style
Recessed
Surface Mounting Orientation
Horizontal
ADA Compliance
Not ADA Compliant
Number of Keys
27
USPS Mailbox Code
4C
Loading Location
Front
USPS Master Lock Compliance
USPS Master Lock Compliant
Lockability
Lockable

Description

Horizontal Mailbox, USPS, Number of Doors 9, Color Bronze, Height 41 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3911S-BRZ, 3811S-BRZ, Net Weight 75 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.