Mailbox, Bronze, Powder Coated, 18 Doors, Surface, 4C, Private (Discontinued)
- Mfr # 3810D-18ZFP
- Zoro # G6188485
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3810D-18ZFP
Zoro #
G6188485
UPC #
820996593764
Country of Origin
Unknown
Dimensions
Height
38 5/8 in
Depth
17 1/2 in
Width
32 1/4 in
Details
Item
Mailbox
Mounting
Surface
Type
4C, Private
Color
Bronze
Number of Doors
18
Finish
Powder Coated
For Use With
Colleges, Corporate Mail Centers, Government Agencies, Indoor and Outdoor Facilities, Military Bases, Private Postal Centers, Schools
Loading
Front
Includes
Enclosure, Mounting Hardware
Orientation
Horizontal
Door Material
Aluminum
Box Material
Aluminum
Cabinet Capacity
32-1/4 in W x 38-5/8 in H x 17-1/2 in D
Slot Capacity
10-3/4 in W x 3/4 in H
Net Weight
172 lb
Description
Mailbox, 4C, Private, Number of Doors 18, Color Bronze, Height 38-5/8 In., Depth 17-1/2 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Surface, Orientation Horizontal, Cabinet Capacity 32-1/4 In. W x 38-5/8 In. H x 17-1/2 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.