Mailbox, Bronze, Powder Coated, 5 Doors, Free Standing, 4C (Discontinued)
- Mfr # 3907S-05ZFU
- Zoro # G6199901
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3907S-05ZFU
Zoro #
G6199901
UPC #
820996601261
Country of Origin
Unknown
Dimensions
Height
55 1/4 in
Depth
19 in
Width
17 1/2 in
Details
Item
Mailbox
Mounting
Free Standing
Type
4C
Color
Bronze
Number of Doors
5
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
Loading
Front
Orientation
Horizontal
Box Material
Aluminum
Includes
Enclosure, Mounting Hardware
Door Material
Aluminum
Cabinet Capacity
17-1/2 in W x 55-1/4 in H x 19 in D
Slot Capacity
10-3/4 in W x 3/4 in H
Standards
USPS
Net Weight
95 lb
Description
Mailbox, 4C, Number of Doors 5, Color Bronze, Height 55-1/4 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Free Standing, Orientation Horizontal, Cabinet Capacity 17-1/2 In. W x 55-1/4 In. H x 19 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Net Weight 95 lb., Standards USPS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.