This item is Discontinued.

Salsbury Industries Mailbox, Sandstone, Powder Coated, 14 Doors, Free Standing, 4C, Private 3915S-14SFP

Mailbox, Sandstone, Powder Coated, 14 Doors, Free Standing, 4C, Private (Discontinued)

  • Mfr # 3915S-14SFP
  • Zoro # G6181920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3915S-14SFP
Zoro #
G6181920
UPC #
820996608642
Country of Origin
Unknown

Dimensions

Height
72 in
Depth
19 in
Width
17 1/2 in

Details

Item
Mailbox
Mounting
Free Standing
Type
4C, Private
Color
Sandstone
Number of Doors
14
Finish
Powder Coated
For Use With
Colleges, Commercial Buildings, Corporate Mail Centers, Government Agencies, Indoor and Outdoor Facilities, Military Bases, Private Postal Centers, Schools
Loading
Front
Cabinet Capacity
17-1/2 in W x 72 in H x 19 in D
Box Material
Aluminum
Orientation
Horizontal
Door Material
Aluminum
Slot Capacity
10-3/4 in W x 3/4 in H
Net Weight
145 lb
Includes
Enclosure and Master Commercial Lock

Description

Mailbox, 4C, Private, Number of Doors 14, Color Sandstone, Height 72 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Free Standing, Orientation Horizontal, Cabinet Capacity 17-1/2 In. W x 72 In. H x 19 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Commercial Buildings, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.