This item is Discontinued.

Salsbury Industries Mailbox, Gold, Powder Coated, 2 Doors, Free Standing, 4C, Private 3910S-01GFP

Mailbox, Gold, Powder Coated, 2 Doors, Free Standing, 4C, Private (Discontinued)

  • Mfr # 3910S-01GFP
  • Zoro # G6197628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3910S-01GFP
Zoro #
G6197628
UPC #
820996600455
Country of Origin
Unknown

Dimensions

Height
65 3/4 in
Width
17 1/2 in
Depth
19 in

Details

Item
Mailbox
Mounting
Free Standing
Type
4C, Private
Color
Gold
Number of Doors
2
Finish
Powder Coated
For Use With
Colleges, Corporate Mail Centers, Government Agencies, Indoor and Outdoor Facilities, Military Bases, Private Postal Centers, Schools
Loading
Front
Includes
Enclosure, Mounting Hardware
Door Material
Aluminum
Net Weight
115 lb
Slot Capacity
10-3/4 in W x 3/4 in H
Cabinet Capacity
17-1/2 in W x 65-3/4 in H x 19 in D
Orientation
Horizontal
Box Material
Aluminum

Description

Mailbox, 4C, Private, Number of Doors 2, Color Gold, Height 65-3/4 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Free Standing, Orientation Horizontal, Cabinet Capacity 17-1/2 In. W x 65-3/4 In. H x 19 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities, Net Weight 115 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.