Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailbox Lock, 10 Keys, 2" x 2" x 1", PK5

  • Mfr # 1190-5

  • Zoro # G214936154


product price: $142.99
/pk 5, $28.60/ea
Free Shipping & Returns

Key Features

Includes
(10) Keys
Compatible with Manufacturer Model Number
Universal
Product Type
Mailbox Lock
Overall Width
2 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1190-5
Zoro #
G214936154
UPC #
820996628114
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Height
2 in
Overall Depth
1 in

Details

Item
Mailbox Lock
Includes
(10) Keys
Compatible with Manufacturer Model Number
Universal
Product Type
Mailbox Lock
Compatible with Brand
Universal
Compatible USPS Mailbox Code
4B+
Compatible Product Type
Mailbox
Compatible Manufacturer Part Number
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Mailbox Locks, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.