Zoro Homepage

Mailbox Lock, 15 Keys, 2" x 2" x 1", PK5

  • Mfr # 1195-5

  • Zoro # G914936157


product price: $142.99
/pk 5, $28.60/ea
Free Shipping & Returns

Key Features

Includes
(15) Keys
Overall Height
2 in
Compatible with Brand
Universal
Product Type
Mailbox Lock
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1195-5
Zoro #
G914936157
UPC #
820996628121
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
2 in
Overall Depth
1 in

Details

Item
Mailbox Lock
Includes
(15) Keys
Compatible with Brand
Universal
Product Type
Mailbox Lock
Compatible USPS Mailbox Code
Not USPS Approved
Compatible Product Type
Mailbox
Compatible with Manufacturer Model Number
Universal
Compatible Manufacturer Part Number
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Mailbox Locks, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.