Mailbox Post, Copper, Powder Coated, In Ground, Deluxe (Discontinued)
- Mfr # 4373D-COP
- Zoro # G2216886
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4373D-COP
Zoro #
G2216886
UPC #
820996497840
Country of Origin
Unknown
Dimensions
Height
81 in
Width
49 in
Post Thickness
4 in
Depth
4 in
Details
Item
Mailbox Post
Mounting
In Ground
Type
Deluxe
Color
Copper
Finish
Powder Coated
For Use With
Roadside Mailbox
Post Material
Aluminum
Standards
ISO 9001: 2008
Net Weight
55 lb
Includes
(2) Sided Arms
Description
Mailbox Post, Type Deluxe, Color Copper, Height 81 In., Depth 4 In., Width 49 In., Mounting In-Ground, Finish Powder Coated, For Use With Roadside Mailbox, Post Material Aluminum, Post Thickness 4 In., Net Weight 55 lb., Standards ISO 9001: 2008, Includes (2) Sided Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.