Modern Mailbox, Black, Powder Coated, 1 Doors, Surface, Eagle (Discontinued)
- Mfr # 4150E-BLK
- Zoro # G8871877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4150E-BLK
Zoro #
G8871877
UPC #
820996106261
Country of Origin
Unknown
Dimensions
Height
14-1/2"
Depth
6"
Width
14-1/2"
Details
Item
Modern Mailbox
Mounting
Surface
Type
Eagle
Color
Black
Number of Doors
1
Finish
Powder Coated
Loading
Front
Orientation
Horizontal
Door Material
Aluminum
Includes
Lock
Standards
ISO 9001: 2008
Net Weight
20 lb.
Slot Capacity
10" W x 2-1/2" H
Box Material
Aluminum
Description
Modern Mailbox, Eagle, Number of Doors 1, Color Black, Height 14-1/2 In., Depth 6 In., Width 14-1/2 In., Box Material Aluminum, Loading Front, Mounting Surface, Orientation Horizontal, Slot Capacity 10 In. W x 2-1/2 In. H, Door Material Aluminum, Finish Powder Coated, Net Weight 20 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.