Modern Mailbox, Beige, Powder Coated, 1 Doors, Surface, Plain (Discontinued)
- Mfr # 4150P-BGE
- Zoro # G8871904
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4150P-BGE
Zoro #
G8871904
UPC #
820996415417
Country of Origin
Unknown
Dimensions
Height
14-1/2"
Depth
6"
Width
14-1/2"
Details
Item
Modern Mailbox
Mounting
Surface
Type
Plain
Color
Beige
Number of Doors
1
Finish
Powder Coated
Loading
Front
Orientation
Horizontal
Box Material
Aluminum
Standards
ISO 9001: 2008
Includes
Lock
Net Weight
20 lb.
Door Material
Aluminum
Slot Capacity
10" W x 2-1/2" H
Description
Modern Mailbox, Plain, Number of Doors 1, Color Beige, Height 14-1/2 In., Depth 6 In., Width 14-1/2 In., Box Material Aluminum, Loading Front, Mounting Surface, Orientation Horizontal, Slot Capacity 10 In. W x 2-1/2 In. H, Door Material Aluminum, Finish Powder Coated, Net Weight 20 lb., Standards ISO 9001: 2008, Includes Locks and Master Commercial Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.