Zoro Homepage

Parcel Locker, Beige, Powder Coated, 2 Doors, Pedestal, USPS Access

  • Mfr # 3302SAN-U

  • Zoro # G8892773


product price: $2,179.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting
Pedestal
Type
USPS Access
Number of Doors
2
Finish
Powder Coated
Height
62 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302SAN-U
Zoro #
G8892773
UPC #
820996443564
Country of Origin
United States

Dimensions

Height
62 3/4 in
Width
16 in
Post Thickness
12 in
Post Height
14 1/2 in
Depth
18 in
Overall Width
16 in
Overall Height
62 in
Overall Depth
18 in
Cabinet Depth
15 in
Slot Width
11 3/4 in
Cabinet Width
12 in
Slot Height
3/4 in
Cabinet Height
19 3/4 in

Details

Item
Parcel Locker
Mounting
Pedestal
Type
USPS Access
Color
Beige
Number of Doors
2
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Door Material
Aluminum
Net Weight
100 lb
Orientation
Vertical
Box Material
Aluminum
Includes
(2) Parcel Lockers, Pedestal
Standards
USPS
Material
Aluminum
Product Type
Parcel Locker
Mounting Style
Pedestal
ADA Compliance
Not ADA Compliant
Surface Mounting Orientation
Vertical
Loading Location
Front
USPS Master Lock Compliance
USPS Master Lock Compliant
Number of Keys
6
USPS Mailbox Code
Not USPS Approved
Lockability
Lockable

Description

Outdoor Parcel Locker, USPS Access, Number of Doors 2, Color Sandstone, Height 62-3/4 In., Depth 18 In., Width 16 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Vertical, Door Material Aluminum, Finish Powder Coated, Post Height 14-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 100 lb., Standards ISO 9001: 2008, Includes Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.