Zoro Homepage

Parcel Locker, Black, Powder Coated, 2 Doors, Pedestal, USPS Access

  • Mfr # 3302BLK-U

  • Zoro # G8892737


product price: $2,179.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting
Pedestal
Type
USPS Access
Number of Doors
2
Finish
Powder Coated
Height
62 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302BLK-U
Zoro #
G8892737
UPC #
820996443595
Country of Origin
United States

Dimensions

Height
62 3/4 in
Post Height
14 1/2 in
Depth
18 in
Post Thickness
12 in
Width
16 in
Overall Height
62 in
Overall Depth
18 in
Overall Width
16 in
Cabinet Depth
15 in
Slot Height
3/4 in
Cabinet Height
19 3/4 in
Slot Width
11 3/4 in
Cabinet Width
12 in

Details

Item
Parcel Locker
Mounting
Pedestal
Type
USPS Access
Color
Black
Number of Doors
2
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Standards
USPS
Net Weight
100 lb
Orientation
Vertical
Door Material
Aluminum
Box Material
Aluminum
Includes
(2) Parcel Lockers, Pedestal
Material
Aluminum
Product Type
Parcel Locker
Surface Mounting Orientation
Vertical
Number of Keys
2
Loading Location
Front
USPS Mailbox Code
Not USPS Approved
USPS Master Lock Compliance
USPS Master Lock Compliant
ADA Compliance
Not ADA Compliant
Mounting Style
Pedestal
Lockability
Lockable

Description

Outdoor Parcel Locker, USPS Access, Number of Doors 2, Color Black, Height 62-3/4 In., Depth 18 In., Width 16 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Vertical, Door Material Aluminum, Finish Powder Coated, Post Height 14-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 100 lb., Standards ISO 9001: 2008, Includes Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.