Zoro Homepage

Pedestal, Beige, Powder Coated, 13 Doors, 16 Doors

  • Mfr # 3385SAN

  • Zoro # G7424496


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Type
13 Doors, 16 Doors
Color
Beige
Finish
Powder Coated
For Use With
3YNL6, 3YNL7
Height
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3385SAN
Zoro #
G7424496
UPC #
820996444356
Country of Origin
United States

Dimensions

Height
14 1/2 in
Post Thickness
1/4 in
Width
12 in
Depth
12 in
Post Height
14 1/2 in
Post Depth
12 in
Post Width
12 in

Details

Item
Pedestal
Type
13 Doors, 16 Doors
Color
Beige
Finish
Powder Coated
For Use With
3YNL6, 3YNL7
Post Material
Aluminum
Net Weight
15 lb
Material
Aluminum
Standards
USPS
Product Type
Pedestal
Compatible with Brand
Salsbury Industries
Includes Mounting Hardware
No Mounting Hardware Included
Compatible with Series
3300
Compatible with Manufacturer Model Number
3302, 3304, 3306, 3313, 3316
Surface Mounting Style
Bolt
Compatible Product Type
Cluster Box Unit
Compatible Manufacturer Part Number
3302, 3304, 3306, 3313, 3316
Compatible with Mfr. Model No.
3302, 3304, 3306, 3313, 3316
For Use with Mfr Model Number
3302, 3304, 3306, 3313, 3316
Compatible Manufacturer Model Number
3302, 3304, 3306, 3313, 3316
For Use With Mfr. Model Number
3302, 3304, 3306, 3313, 3316
Compatible with Manufacturer Model No.
3302, 3304, 3306, 3313, 3316
Compatible Pump Manufacturer Part Number
3302, 3304, 3306, 3313, 3316
Compatible Mfr. Model Number
3302, 3304, 3306, 3313, 3316

Description

Cluster Box Unit Pedestal, Type For 13 or 16 Doors, Color Sandstone, Height 14-1/2 In., Depth 12 In., Width 12 In., Finish Powder Coated, For Use With 3YNL7 and 3YNL6, Post Material Aluminum, Post Thickness 1/4 In., Net Weight 15 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.