Zoro Homepage

Pedestal, Black, Powder Coated, 12 Doors, 8 Doors

  • Mfr # 3395BLK

  • Zoro # G7424663


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Type
12 Doors, 8 Doors
Color
Black
Finish
Powder Coated
For Use With
3YNN7, 3YNN8
Height
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3395BLK
Zoro #
G7424663
UPC #
820996444387
Country of Origin
United States

Dimensions

Height
28 1/2 in
Post Thickness
1/4 in
Depth
12 in
Width
12 in
Post Height
28 1/2 in
Post Depth
12 in
Post Width
12 in

Description

Cluster Box Unit Pedestal, Type For 8 or 12 Doors, Color Black, Height 28-1/2 In., Depth 12 In., Width 12 In., Finish Powder Coated, For Use With 3YNN7 and 3YNN8, Post Material Aluminum, Post Thickness 1/4 In., Net Weight 20 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.