Zoro Homepage

Pedestal, Black, Powder Coated, Bolt, Mail Chest

  • Mfr # 4365BLK

  • Zoro # G7424645


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bolt
Type
Mail Chest
Color
Black
Finish
Powder Coated
For Use With
3YNX7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4365BLK
Zoro #
G7424645
UPC #
820996100139
Country of Origin
United States

Dimensions

Height
32 in
Post Thickness
1/8 in
Width
3 1/2 in
Depth
3 1/2 in
Post Height
32 in
Post Width
3 1/2 in
Post Depth
3 1/2 in

Details

Item
Pedestal
Mounting
Bolt
Type
Mail Chest
Color
Black
Finish
Powder Coated
For Use With
3YNX7
Post Material
Aluminum
Net Weight
15 lb
Includes
Top Mounting Plate
Standards
USPS
Material
Aluminum
Product Type
Pedestal
Compatible with Brand
Salsbury Industries
Includes Mounting Hardware
Mounting Hardware Included
Compatible with Manufacturer Model Number
4325
Surface Mounting Style
Bolt
Compatible Product Type
Roadside Mailbox
Compatible with Series
4300
Compatible Manufacturer Part Number
4325
Compatible with Mfr. Model No.
4325
For Use with Mfr Model Number
4325
Compatible Manufacturer Model Number
4325
For Use With Mfr. Model Number
4325
Compatible with Manufacturer Model No.
4325
Compatible Pump Manufacturer Part Number
4325
Compatible Mfr. Model Number
4325

Description

Mail Chest Pedestal, Type Mail Chest, Color Black, Height 32 In., Depth 3-1/2 In., Width 3-1/2 In., Mounting Bolt, Finish Powered Coated, For Use With 3YNX7, Post Material Aluminum, Post Thickness 1/8 In., Net Weight 15 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.