Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal, Black, Powder Coated, In Ground, Decorative

  • Mfr # 3386BLK

  • Zoro # G8875623


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Mounting
In Ground
Type
Decorative
Finish
Powder Coated
For Use With
Regency Cluster Box Unit
Height
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3386BLK
Zoro #
G8875623
UPC #
820996409621
Country of Origin
United States

Dimensions

Height
13 3/4 in
Post Thickness
17 3/4 in
Width
17 3/4 in
Depth
17 3/4 in
Post Height
13 3/4 in
Post Depth
17 3/4 in
Post Width
17 3/4 in

Details

Item
Pedestal
Mounting
In Ground
Type
Decorative
Color
Black
Finish
Powder Coated
For Use With
Regency Cluster Box Unit
Post Material
Aluminum
Standards
USPS
Net Weight
20 lb
Material
Aluminum
Product Type
Pedestal
Compatible Product Type
Cluster Box Unit
Compatible with Series
3300
Compatible with Manufacturer Model Number
3305, 3308, 3312
Surface Mounting Style
Bolt
Includes Mounting Hardware
Mounting Hardware Included
Compatible with Brand
Salsbury Industries
Compatible Manufacturer Part Number
3305, 3308, 3312
Compatible with Mfr. Model No.
3305, 3308, 3312
For Use with Mfr Model Number
3305, 3308, 3312
Compatible Manufacturer Model Number
3305, 3308, 3312
For Use With Mfr. Model Number
3305, 3308, 3312
Compatible with Manufacturer Model No.
3305, 3308, 3312
Compatible Pump Manufacturer Part Number
3305, 3308, 3312
Compatible Mfr. Model Number
3305, 3308, 3312

Description

Cluster Box Unit Pedestal, Type Decorative, Color Black, Height 13-3/4 In., Depth 17-3/4 In., Width 17-3/4 In., Mounting In-Ground, Finish Powder Coated, For Use With Regency Cluster Box Unit, Post Material Aluminum, Post Thickness 17-3/4 In., Net Weight 20 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.