Zoro Homepage

Pedestal, Bronze, Powder Coated, 12 Doors, 8 Doors

  • Mfr # 3395BRZ

  • Zoro # G7640753


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
12 Doors, 8 Doors
Color
Bronze
Finish
Powder Coated
For Use With
3YNN1, 3YNN2
Height
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3395BRZ
Zoro #
G7640753
UPC #
820996444394
Country of Origin
United States

Dimensions

Height
28 1/2 in
Depth
12 in
Post Thickness
1/4 in
Width
12 in
Post Height
28 1/2 in
Post Depth
12 in
Post Width
12 in

Details

Item
Pedestal
Type
12 Doors, 8 Doors
Color
Bronze
Finish
Powder Coated
For Use With
3YNN1, 3YNN2
Post Material
Aluminum
Net Weight
20 lb
Material
Aluminum
Standards
USPS
Product Type
Pedestal
Compatible with Manufacturer Model Number
3305, 3308, 3312
Compatible with Series
3300
Compatible Product Type
Cluster Box Unit
Includes Mounting Hardware
No Mounting Hardware Included
Compatible with Brand
Salsbury Industries
Surface Mounting Style
Bolt
Compatible Manufacturer Part Number
3305, 3308, 3312
Compatible with Mfr. Model No.
3305, 3308, 3312
For Use with Mfr Model Number
3305, 3308, 3312
Compatible Manufacturer Model Number
3305, 3308, 3312
For Use With Mfr. Model Number
3305, 3308, 3312
Compatible with Manufacturer Model No.
3305, 3308, 3312
Compatible Pump Manufacturer Part Number
3305, 3308, 3312
Compatible Mfr. Model Number
3305, 3308, 3312

Description

Item Cluster Box Unit Pedestal, Type For 13 or 16 Doors, Color Bronze, Height (In.) 14-1/2, Depth (In.) 18, Width (In.) 12, Finish Powder Coated, For Use With 3YNN1 and 3YNN2, Post Material Aluminum, Post Thickness (In.) 1/4, Net Weight (Lb.) 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.