Pedestal Drop Box, White, Powder Coated, 1 Doors, Pedestal, Jumbo (Discontinued)
- Mfr # 4277WHT
- Zoro # G2216019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4277WHT
Zoro #
G2216019
UPC #
820996427724
Country of Origin
Unknown
Dimensions
Height
55 1/2 in
Depth
19 in
Post Thickness
5.5 in
Post Height
28 1/2 in
Width
30 1/4 in
Details
Item
Pedestal Drop Box
Mounting
Pedestal
Type
Jumbo
Color
White
Number of Doors
1
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Includes
Pedestal
Standards
ISO 9001: 2008
Box Material
Aluminum
Net Weight
75 lb
Door Material
Aluminum
Slot Capacity
20 in W x 2 in H
Orientation
Horizontal
Description
Pedestal Drop Box, Jumbo, Number of Doors 1, Color White, Height 55-1/2 In., Depth 19 In., Width 30-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 20 In. W x 2 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 28-1/2 In., Post Material Aluminum, Post Thickness 5.5 In., Net Weight 75 lb., Standards ISO 9001: 2008, Includes Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.