Pedestal, Gray, Powder Coated, Bolt, Mail Chest

  • Mfr # 4365SLV

  • Zoro # G7424417


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bolt
Type
Mail Chest
Color
Gray
Finish
Powder Coated
For Use With
3YNX8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4365SLV
Zoro #
G7424417
UPC #
820996106322
Country of Origin
United States

Dimensions

Height
32 in
Depth
3 1/2 in
Width
3 1/2 in
Post Thickness
1/8 in
Post Height
32 in
Post Depth
3 1/2 in
Post Width
3 1/2 in

Details

Item
Pedestal
Mounting
Bolt
Type
Mail Chest
Color
Gray
Finish
Powder Coated
For Use With
3YNX8
Post Material
Aluminum
Net Weight
15 lb
Material
Aluminum
Includes
Top Mounting Plate
Standards
USPS
Product Type
Pedestal
Compatible with Manufacturer Model Number
4325
Compatible with Series
4300
Compatible Product Type
Roadside Mailbox
Surface Mounting Style
Bolt
Includes Mounting Hardware
Mounting Hardware Included
Compatible with Brand
Salsbury Industries
Compatible Manufacturer Part Number
4325
Compatible with Mfr. Model No.
4325
For Use with Mfr Model Number
4325
Compatible Manufacturer Model Number
4325
For Use With Mfr. Model Number
4325
Compatible with Manufacturer Model No.
4325
Compatible Pump Manufacturer Part Number
4325
Compatible Mfr. Model Number
4325

Description

Mail Chest Pedestal, Type Mail Chest, Color Silver, Height 32 In., Depth 3-1/2 In., Width 3-1/2 In., Mounting Bolt, Finish Powered Coated, For Use With 3YNX8, Post Material Aluminum, Post Thickness 1/8 In., Net Weight 15 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.