Pedestal, Gray, Powder Coated, In Ground, Mail Chest

  • Mfr # 4385SLV

  • Zoro # G7424015


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Mounting
In Ground
Type
Mail Chest
Color
Gray
Finish
Powder Coated
For Use With
3YNX8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385SLV
Zoro #
G7424015
UPC #
820996100184
Country of Origin
United States

Dimensions

Height
48 in
Width
3 1/2 in
Depth
3 1/2 in
Post Thickness
1/8 in
Post Height
48 in
Post Width
3 1/2 in
Post Depth
3 1/2 in

Details

Item
Pedestal
Mounting
In Ground
Type
Mail Chest
Color
Gray
Finish
Powder Coated
For Use With
3YNX8
Post Material
Aluminum
Net Weight
20 lb
Includes
Top Mounting Plate
Standards
USPS
Material
Aluminum
Product Type
Pedestal
Compatible with Manufacturer Model Number
4325
Compatible Product Type
Roadside Mailbox
Includes Mounting Hardware
No Mounting Hardware Included
Compatible with Brand
Salsbury Industries
Surface Mounting Style
In Ground
Compatible with Series
4300
Compatible Manufacturer Part Number
4325
Compatible with Mfr. Model No.
4325
For Use with Mfr Model Number
4325
Compatible Manufacturer Model Number
4325
For Use With Mfr. Model Number
4325
Compatible with Manufacturer Model No.
4325
Compatible Pump Manufacturer Part Number
4325
Compatible Mfr. Model Number
4325

Description

Mail Chest Pedestal, Type Mail Chest, Color Silver, Height 48 In., Depth 3-1/2 In., Width 3-1/2 In., Mounting In Ground, Finish Powered Coated, For Use With 3YNX8, Post Material Aluminum, Post Thickness 1/8 In., Net Weight 20 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.