Pedestal Mailbox, Gray, Powder Coated, 10 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3412S-10GRY
- Zoro # G8894182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3412S-10GRY
Zoro #
G8894182
UPC #
820996477569
Country of Origin
United States
Dimensions
Height
59 3/4 in
Width
17 1/2 in
Depth
19 in
Post Height
13 in
Post Thickness
12 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Gray
Number of Doors
10
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Standards
ISO 9001: 2008
Net Weight
110 lb
Door Material
Aluminum
Orientation
Horizontal
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Slot Capacity
10 3/4 in W x 3/4 in H
Box Material
Aluminum
Description
Pedestal Mailbox, 4C, Number of Doors 10, Color Gray, Height 59-3/4 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 13 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 110 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.