Pedestal Mailbox, Black, Powder Coated, 12 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3410DA-10BLK
- Zoro # G2212771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3410DA-10BLK
Zoro #
G2212771
UPC #
820996499318
Country of Origin
United States
Dimensions
Height
65 5/8 in
Post Height
26 in
Post Thickness
12 in
Depth
19 in
Width
32 1/4 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Black
Number of Doors
12
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Orientation
Horizontal
Door Material
Aluminum
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Net Weight
175 lb
Slot Capacity
10 3/4 in W x 3/4 in H
Standards
ISO 9001: 2008
Box Material
Aluminum
Description
Pedestal Mailbox, 4C, Number of Doors 12, Color Black, Height 65-5/8 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 26 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 175 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.