Pedestal Mailbox, Bronze, Powder Coated, 13 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3415S-13BRZ
- Zoro # G8896501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3415S-13BRZ
Zoro #
G8896501
UPC #
820996476920
Country of Origin
United States
Dimensions
Height
70 1/4 in
Post Thickness
12 in
Depth
19 in
Width
17 1/2 in
Post Height
13 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Bronze
Number of Doors
13
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Slot Capacity
10 3/4 in W x 3/4 in H
Door Material
Aluminum
Box Material
Aluminum
Net Weight
130 lb
Standards
ISO 9001: 2008
Orientation
Horizontal
Description
Pedestal Mailbox, 4C, Number of Doors 13, Color Bronze, Height 70-1/4 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 13 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 130 lb., Standards ISO 9001: 2008, Includes Pedestal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.