Pedestal Mailbox, Bronze, Powder Coated, 2 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3411S-2PBRZ
- Zoro # G8889404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3411S-2PBRZ
Zoro #
G8889404
UPC #
820996455529
Country of Origin
Unknown
Dimensions
Height
69 1/8 in
Post Thickness
12 in
Depth
19 in
Width
17 1/2 in
Post Height
26 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Bronze
Number of Doors
2
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Door Material
Aluminum
Box Material
Aluminum
Net Weight
95 lb
Orientation
Horizontal
Standards
ISO 9001: 2008
Includes
Enclosure and Pedestal, Lock, Master Commercial Lock
Description
Pedestal Mailbox, 4C, Number of Doors 2, Color Bronze, Height 69-1/8 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Post Height 26 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 95 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.