Pedestal Mailbox, White, Powder Coated, 13 Doors, Pedestal, 2C (Discontinued)
- Mfr # 3415D-13WHT
- Zoro # G2210875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3415D-13WHT
Zoro #
G2210875
UPC #
820996476890
Country of Origin
United States
Dimensions
Height
70 1/4 in
Depth
19 in
Width
32 1/4 in
Post Height
13 in
Post Thickness
12 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
2C
Color
White
Number of Doors
13
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Slot Capacity
10 3/4 in W x 3/4 in H
Door Material
Aluminum
Orientation
Horizontal
Box Material
Aluminum
Standards
ISO 9001: 2008
Net Weight
205 lb
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Description
Pedestal Mailbox, 2C, Number of Doors 13, Color White, Height 70-1/4 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 13 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 205 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.