Pedestal Mailbox, White, Powder Coated, 4 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3410D-4PWHT
- Zoro # G2215011
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3410D-4PWHT
Zoro #
G2215011
UPC #
820996477811
Country of Origin
United States
Dimensions
Height
65 5/8 in
Depth
19 in
Post Height
26 in
Width
32 1/4 in
Post Thickness
12 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
White
Number of Doors
4
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Orientation
Horizontal
Standards
ISO 9001: 2008
Box Material
Aluminum
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Net Weight
165 lb
Door Material
Aluminum
Description
Pedestal Mailbox, 4C, Number of Doors 4, Color White, Height 65-5/8 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Post Height 26 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 165 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.