Pedestal Mailbox, Green, Powder Coated, 5 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3410SA-04GRN
- Zoro # G8890856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3410SA-04GRN
Zoro #
G8890856
UPC #
820996499240
Country of Origin
United States
Dimensions
Height
65 5/8 in
Depth
19 in
Post Thickness
12 in
Width
17 1/2 in
Post Height
26 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Green
Number of Doors
5
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Door Material
Aluminum
Net Weight
110 lb
Slot Capacity
10 3/4 in W x 3/4 in H
Orientation
Horizontal
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Standards
ISO 9001: 2008
Box Material
Aluminum
Description
Pedestal Mailbox, 4C, Number of Doors 5, Color Green, Height 65-5/8 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 26 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 110 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.