Pedestal Mailbox, Green, Powder Coated, 6 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3409D-06GRN
- Zoro # G2215285
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3409D-06GRN
Zoro #
G2215285
UPC #
820996475572
Country of Origin
United States
Dimensions
Height
62 1/8 in
Post Thickness
12 in
Depth
19 in
Post Height
26 in
Width
32 1/4 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Green
Number of Doors
6
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Box Material
Aluminum
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Slot Capacity
10 3/4 in W x 3/4 in H
Orientation
Horizontal
Net Weight
150 lb
Standards
ISO 9001: 2008
Door Material
Aluminum
Description
Pedestal Mailbox, 4C, Number of Doors 6, Color Green, Height 62-1/8 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 26 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 150 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.