Pedestal Mailbox, Black, Powder Coated, 5 Doors, Pedestal, MB1 (Discontinued)
- Mfr # 3406D-04BLK
- Zoro # G8892475
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3406D-04BLK
Zoro #
G8892475
UPC #
820996476364
Country of Origin
United States
Dimensions
Height
51-5/8"
Width
32-1/4"
Depth
19"
Post Height
26"
Post Thickness
12"
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
MB1
Color
Black
Number of Doors
5
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Net Weight
115 lb.
Standards
ISO 9001: 2008
Box Material
Aluminum
Door Material
Aluminum
Orientation
Horizontal
Slot Capacity
10-3/4" W x 3/4" H
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Description
Pedestal Mailbox, MB1, Number of Doors 5, Color Black, Height 51-5/8 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 26 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 115 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.