Pedestal Mailbox, Black, Powder Coated, 4 Doors, Pedestal, MB2 (Discontinued)
- Mfr # 3410S-04BLK
- Zoro # G8889693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3410S-04BLK
Zoro #
G8889693
UPC #
820996475343
Country of Origin
Unknown
Dimensions
Height
65 5/8 in
Depth
19 in
Post Thickness
12 in
Post Height
26 in
Width
17 1/2 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
MB2
Color
Black
Number of Doors
4
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Orientation
Horizontal
Box Material
Aluminum
Net Weight
105 lb
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Door Material
Aluminum
Slot Capacity
10-3/4 in W x 3/4 in H
Standards
ISO 9001: 2008
Description
Pedestal Mailbox, MB2, Number of Doors 4, Color Black, Height 65-5/8 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 26 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 105 lb., Standards ISO 9001: 2008, Includes Pedestal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.