This item is Discontinued.

Salsbury Industries Pedestal Mailbox, Sandstone, Powder Coated, 5 Doors, Pedestal, MB2 3407D-05SAN

Pedestal Mailbox, Sandstone, Powder Coated, 5 Doors, Pedestal, MB2 (Discontinued)

  • Mfr # 3407D-05SAN
  • Zoro # G2215669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3407D-05SAN
Zoro #
G2215669
UPC #
820996476098
Country of Origin
United States

Dimensions

Height
55-1/8"
Post Height
26"
Depth
19"
Width
32-1/4"
Post Thickness
12"

Details

Item
Pedestal Mailbox
Mounting
Pedestal
Type
MB2
Color
Sandstone
Number of Doors
5
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Standards
ISO 9001: 2008
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Slot Capacity
10-3/4" W x 3/4" H
Net Weight
125 lb.
Door Material
Aluminum
Orientation
Horizontal
Box Material
Aluminum

Description

Pedestal Mailbox, MB2, Number of Doors 5, Color Sandstone, Height 55-1/8 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 26 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 125 lb., Standards ISO 9001: 2008, Includes Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.