Pedestal Mailbox, Sandstone, Powder Coated, 2 Doors, Pedestal, MB3 (Discontinued)
- Mfr # 3410S-01SAN
- Zoro # G8888652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3410S-01SAN
Zoro #
G8888652
UPC #
820996475435
Country of Origin
United States
Dimensions
Height
65 5/8 in
Post Height
26 in
Width
17 1/2 in
Depth
19 in
Post Thickness
12 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
MB3
Color
Sandstone
Number of Doors
2
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Box Material
Aluminum
Orientation
Horizontal
Net Weight
100 lb
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Slot Capacity
10 3/4 in W x 3/4 in H
Door Material
Aluminum
Standards
ISO 9001: 2008
Description
Pedestal Mailbox, MB3, Number of Doors 2, Color Sandstone, Height 65-5/8 In., Depth 19 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 26 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 100 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.