Zoro Homepage

Post, Black, Powder Coated, Bolt, Bolt

  • Mfr # 4865BLK

  • Zoro # G7424654


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bolt
Type
Bolt
Color
Black
Finish
Powder Coated
For Use With
3YNZ1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4865BLK
Zoro #
G7424654
UPC #
820996486516
Country of Origin
United States

Dimensions

Height
42 in
Width
3 1/2 in
Post Thickness
1/4 in
Depth
3 1/2 in
Post Height
42 in
Post Width
3 1/2 in
Post Depth
3 1/2 in

Details

Item
Post
Mounting
Bolt
Type
Bolt
Color
Black
Finish
Powder Coated
For Use With
3YNZ1
Post Material
Aluminum
Net Weight
20 lb
Material
Aluminum
Standards
ISO 9001: 2015
Product Type
Post
Compatible Product Type
Mailbox
Compatible with Series
4800
Compatible with Manufacturer Model Number
4850
Includes Mounting Hardware
Mounting Hardware Included
Surface Mounting Style
Bolt
Compatible with Brand
Salsbury Industries
Compatible Manufacturer Part Number
4850
Compatible with Mfr. Model No.
4850
For Use with Mfr Model Number
4850
Compatible Manufacturer Model Number
4850
For Use With Mfr. Model Number
4850
Compatible with Manufacturer Model No.
4850
Compatible Pump Manufacturer Part Number
4850
Compatible Mfr. Model Number
4850

Description

Standard Post, Color Black, Height 42 In, Depth 3 1/2 In, Width 3 1/2 In, Bolt Mounting, Powder Coated Finish, For Use With 3YNZ1, Post Material Aluminum, Post Thickness 1/4 In, Net Weight 20 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.