Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post, Black, Powder Coated, In Ground, -

  • Mfr # 4895BLK

  • Zoro # G7424067


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Mounting
In Ground
Color
Black
Finish
Powder Coated
For Use With
3YNZ1
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4895BLK
Zoro #
G7424067
UPC #
820996489517
Country of Origin
United States

Dimensions

Height
60 in
Post Thickness
3/16 in
Width
3 1/2 in
Depth
3 1/2 in
Post Height
60 in
Post Depth
3 1/2 in
Post Width
3 1/2 in

Details

Item
Post
Mounting
In Ground
Color
Black
Finish
Powder Coated
For Use With
3YNZ1
Post Material
Aluminum
Net Weight
25 lb
Material
Aluminum
Standards
ISO 9001: 2015
Product Type
Post
Compatible with Brand
Salsbury Industries
Compatible with Series
4800
Includes Mounting Hardware
Mounting Hardware Included
Compatible with Manufacturer Model Number
4850
Surface Mounting Style
In Ground
Compatible Product Type
Mailbox
Compatible Manufacturer Part Number
4850
Compatible with Mfr. Model No.
4850
For Use with Mfr Model Number
4850
Compatible Manufacturer Model Number
4850
For Use With Mfr. Model Number
4850
Compatible with Manufacturer Model No.
4850
Compatible Pump Manufacturer Part Number
4850
Compatible Mfr. Model Number
4850

Description

Standard Post, Type -, Color Black, Height 60 In., Depth 3-1/2 In., Width 3-1/2 In., Mounting In Ground, Finish Powder Coated, For Use With 3YNZ1, Post Material Aluminum, Post Thickness 3/16 In., Net Weight 25 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.