Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency DecorativeTop, Black

  • Mfr # 3350BLK

  • Zoro # G8875571


product price: $539.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cluster Box Units
Includes
Installation Kit
Features
Attractive Sloping Design and Easily Mount to the Top of CBUs and OPLs
Overall Height
11 1/2 in
Overall Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3350BLK
Zoro #
G8875571
UPC #
820996409515
Country of Origin
United States

Dimensions

Overall Height
11 1/2 in
Overall Width
31 in
Overall Length
18 1/2 in

Details

Item
Regency Decorative Top
Color
Black
For Use With
Cluster Box Units
Includes
Installation Kit
Features
Attractive Sloping Design and Easily Mount to the Top of CBUs and OPLs
Product Type
Regency Decorative Top
Compatible Product Type
Cluster Box Units, Outdoor Parcel Lockers
Compatible Manufacturer Part Number
3304, 3305, 3306, 3308, 3312, 3313, 3316

Description

Regency Decorative Top, For Use With Cluster Box Units, Features Black Powder Coated Finish, Die Cast Aluminum, Includes Installation Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.