Roadside Mailbox, Nickel, Powder Coated, 1 Doors, Pedestal, Aluminum (Discontinued)
- Mfr # 4325D-NIC
- Zoro # G8872787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4325D-NIC
Zoro #
G8872787
UPC #
820996108944
Country of Origin
Unknown
Dimensions
Height
13 5/8 in
Depth
18 1/4 in
Width
12 1/2 in
Details
Item
Roadside Mailbox
Mounting
Pedestal
Type
Aluminum
Color
Nickel
Number of Doors
1
Finish
Powder Coated
For Use With
4365D-NIC, 4370D-NIC, 4372D-NIC, 4373D-NIC, 4374D-NIC, 4382D-NIC, 4383D-NIC, 4384D-NIC, 4385D-NIC, Mfr. No. 4315D-NIC
Loading
Front
Door Material
Aluminum
Slot Capacity
10 in W x 1-3/4 in H
Net Weight
25 lb
Box Material
Aluminum
Standards
ISO 9001: 2008
Includes
Locks and Reg Flag
Orientation
Square
Description
Mail Chest, Aluminum, Number of Doors 1, Color Nickel, Height 13-5/8 In., Depth 18-1/4 In., Width 12-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Square, Slot Capacity 10 In. W x 1-3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 4315D-NIC, 4365D-NIC, 4385D-NIC, 4370D-NIC, 4372D-NIC, 4373D-NIC, 4374D-NIC, 4382D-NIC, 4383D-NIC, 4384D-NIC, Net Weight 25 lb., Standards ISO 9001: 2008, Includes Locks,(2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.