Standard Pedestal, Brass, Powder Coated, In Ground, Roadside (Discontinued)
- Mfr # 4385D-BRS
- Zoro # G8872026
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4385D-BRS
Zoro #
G8872026
UPC #
820996109149
Country of Origin
Unknown
Dimensions
Height
48 in
Depth
3 1/2 in
Post Thickness
3 1/2 in
Width
3 1/2 in
Details
Mounting
In Ground
Type
Roadside
Color
Brass
Finish
Powder Coated
Post Material
Aluminum
Net Weight
20 lb
For Use With
Roadside Mailbox
Item
Standard Pedestal
Standards
ISO 9001: 2008
Description
Standard Pedestal, Type Roadside, Color Brass, Height 48 In., Depth 3-1/2 In., Width 3-1/2 In., Mounting In-Ground, Finish Powder Coated, For Use With Roadside Mailbox, Post Material Aluminum, Post Thickness 3-1/2 In., Net Weight 20 lb., Standards ISO 9001: 2008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.