Rural Mailbox, Mocha, Powder Coated, 1 Doors, Pedestal, Deluxe (Discontinued)
- Mfr # 4850D-MOC
- Zoro # G8872272
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4850D-MOC
Zoro #
G8872272
UPC #
820996485199
Country of Origin
Unknown
Dimensions
Height
9 1/2 in
Depth
20 1/2 in
Width
7 1/2 in
Details
Item
Rural Mailbox
Mounting
Pedestal
Type
Deluxe
Color
Mocha
Number of Doors
1
Finish
Powder Coated
For Use With
4825BLK, 4835BLK, 4845BLK, 4865BLK, 4870BLK, 4872BLK, 4873BLK, 4874BLK, 4875BLK, 4882BLK, 4883BLK, 4884BLK, 4885BLK, 4890BLK, 4891BLK, 4892BLK, 4895BLK, Mfr. No. 4815D-MOC
Loading
Front
Box Material
Aluminum
Includes
Burgundy Flag
Door Material
Aluminum
Orientation
Horizontal
Standards
ISO 9001: 2008
Net Weight
15 lb
Description
Rural Mailbox, Deluxe, Number of Doors 1, Color Mocha, Height 9-1/2 In., Depth 20-1/2 In., Width 7-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 4815D-MOC, 4865BLK, 4895BLK, 4825BLK, 4835BLK, 4845BLK, 4890BLK, 4891BLK, 4892BLK, 4870BLK, 4872BLK, 4873BLK, 4874BLK, 4875BLK, 4882BLK, 4883BLK, 4884BLK, 4885BLK, Net Weight 15 lb., Standards ISO 9001: 2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.