Rural Mailbox, Bronze, Powder Coated, 1 Doors, Pedestal, Eagle (Discontinued)
- Mfr # 4855E-BZS
- Zoro # G8873006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4855E-BZS
Zoro #
G8873006
UPC #
820996409997
Country of Origin
Unknown
Dimensions
Height
9 1/2 in
Width
7 1/2 in
Depth
20 1/2 in
Details
Item
Rural Mailbox
Mounting
Pedestal
Type
Eagle
Color
Bronze
Number of Doors
1
Finish
Powder Coated
For Use With
4825BRZ, 4835BRZ, 4845BRZ, 4865BRZ, 4870BRZ, 4872BRZ, 4873BRZ, 4874BRZ, 4875BRZ, 4882BRZ, 4883BRZ, 4884BRZ, 4885BRZ, 4890BRZ, 4891BRZ, 4892BRZ, 4895BRZ, Mfr. No. 4815E-BRZ
Loading
Front
Includes
Silver Flag
Box Material
Aluminum
Standards
ISO 9001: 2008
Orientation
Horizontal
Door Material
Aluminum
Net Weight
20 lb
Description
Rural Mailbox, Eagle, Number of Doors 1, Color Bronze, Height 9-1/2 In., Depth 20-1/2 In., Width 7-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 4815E-BRZ, 4865BRZ, 4895BRZ, 4825BRZ, 4835BRZ, 4845BRZ, 4890BRZ, 4891BRZ, 4892BRZ, 4870BRZ, 4872BRZ, 4873BRZ, 4874BRZ, 4875BRZ, 4882BRZ, 4883BRZ, 4884BRZ, 4885BRZ, Net Weight 20 lb., Standards ISO 9001: 2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.